Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Pencil Marker with ALH1 Lead set, blister pack

  • Mfr # AMK1

  • Zoro # G215670231


product price: $19.99
/ea

Key Features

Color
Gray
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMK1
Zoro #
G215670231
UPC #
761856099548
Country of Origin
China

Details

Color
Gray
Material
Plastic

Description

All purpose TRACER Deep Hole Construction Pencil and Replacement lead dispenser. Ideal for deep hole marking up to 145mm and general-purpose construction marking on most common materials. Complete with TRACER site holster and inbuilt sharpener.


  • All purpose 2B construction marker with fully extendable lead.
  • Able to mark up to 100mm deep in a 3mm width hole.
  • Able to mark up to 145mm deep in a 6mm width hole.
  • Includes an inbuilt pencil sharpener to maintain perfect precision.
  • 6x 120mm 2B Graphite lead set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.