Zoro Homepage

Double tipped Marker Pen and Site Holster, 2PK

  • Mfr # ALNP2

  • Zoro # G015670233


product price: $16.49
/pk 2, $8.25/ea

Key Features

Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALNP2
Zoro #
G015670233
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Plastic

Description

The TRACER Long Nib Marker is a permanent construction marker purpose-built to achieve reliable general-purpose marking even in the tightest crevices. Designed to mark in holes and tight spaces up to 40-50mm deep, the TRACER Long Nib Marker is the perfect addition to any toolkit.


  • Achieve deep hole marking up to 40-50mm (1.5") deep.
  • Perfect for general construction marking.
  • Suitable for wood, plastic, tile, metal
  • Complete with TRACER site holster and built in trouser/shirt clip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.