Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Industrial Marker, Permanent, Black

  • Mfr # ALNP2

  • Zoro # G216554004


product price: $15.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALNP2
Zoro #
G216554004
UPC #
5060668273227
Country of Origin
China

Details

Item
TRACER Long Nib Marker Pen and Site Holster Twin Pack

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Time 10 sec, Housing Attachment Style Clip, Housing Material Plastic, Includes Holster, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Industrial Marker, Standards Not Applicable, Tip Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.