Marking Kit - Deep Hole Marker Pen, Pencil and ALH1 Lead set with Holsters

  • Mfr # AMK3

  • Zoro # G715670243


product price: $35.89
/ea

Key Features

Color
Black, Yellow
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMK3
Zoro #
G715670243
UPC #
748079735033
Country of Origin
China

Details

Color
Black, Yellow
Material
Plastic

Description

The TRACER Complete Marking Kit is the ultimate deep hole marking pack for carpenters, electricians and joiners alike. The kit includes one TRACER Double Tipped Marker Pen, TRACER Deep Hole Construction Pencil and one Replacement Lead Set, complete with site holders.


  • All purpose 2B construction marker with fully extendable lead.
  • An all-purpose dual tipped construction marker pen.
  • The complete deep hole kit with the marker reaching 48mm and pencil reaching 145mm (extended).
  • The marker is perfect for both fine line or bold line marking.
  • 6x 120mm lead set, including 4x 2B Graphite leads and 2x alternative yellow leads for marking on darker surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.