Marking Kit - Deep Hole Pencil, ALH1 Lead set and 2 Clog Free Markers with Holsters

  • Mfr # AMK4

  • Zoro # G515670245


product price:  $35.45
/ea

Key Features

Color
Various
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMK4
Zoro #
G515670245
UPC #
-
Country of Origin
China

Details

Color
Various
Material
Plastic

Description

The TRACER Assortment Kit is a comprehensive marking set for general purpose marking on the construction site. The kit contains the TRACER Deep Hole Construction Pencil and Replacement lead set as well as two different coloured TRACER Clog Free Permanent Markers. Every part of the assortment kit comes equipped with a TRACER Site Holster.


  • All purpose 2B construction marker with fully extendable lead.
  • 1-2 mm bullet point Clog Free Marker designed for general construction marking.
  • 6x 2B Graphite Replacement leads in an anti-snap dispenser.
  • The pencil is able to mark up to 100mm deep in a 3mm width hole and up to 145mm deep in a 6mm width hole.
  • The pencil comes with an inbuilt sharpener to maintain perfect precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.