
Pro 2.8mm Silver Welders Leads
Mfr # ALPW1
Zoro # G416468156
product price: $11.59
/eaKey Features
Color
Silver
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALPW1
Zoro #
G416468156
UPC #
-
Country of Origin
India
Details
Color
Silver
Material
Plastic
Description
- BUILT FOR TRACER PENCILS: Designed to fit the TRACER Deep Hole Construction Pencil perfectly for seamless use in welding and metal fabrication projects.
- MARKS ON ALL METAL SURFACES: Marks clearly on oily, wet, and rusty metals where traditional pencil leads and markers fail. For highly visible lead pencil marking.
- REFLECTIVE MARKING: Reflective marks of these silver welders leads stay visible even during cutting, grinding, or weldingideal for all metal fabrication work.
- HEAT RESISTANT: Withstands extremely high temperaturesmarks won’t burn off, rub away, or get blown off under heat of professional welding applications.
- NO SCRATCHING: Marks without scratching or damaging metal surfaces, ensuring cleaner, more professional welding results and reducing unnecessary damage.
- ANTI-SNAP CASE: Supplied in a robust anti-snap holster with trouser clipkeeps leads safe and accessible on site.
- PACK OF SIX: Includes 6x 2.8mm silver leads, offering long-lasting use for welding, fabrication, and high-temperature applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.