Zoro Homepage

Pro 5.2mm Heavy-Duty Soapstone Leads

  • Mfr # ALPS1

  • Zoro # G516468162


product price: $13.99
/ea

Key Features

Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALPS1
Zoro #
G516468162
UPC #
-
Country of Origin
India

Details

Color
White
Material
Plastic

Description

  • BUILT FOR TOUGH PENCILS: 5.2mm Soapstone Leads are designed to fit the TRACER TOUGH Construction Pencil perfectly for seamless use in welding and metal fabrication projects.
  • NON-STAINING & NON SCRATCHING: Specially formulated to avoid staining welds and mark without scratching or damaging metal surfaces, reducing unnecessary damage.
  • STORAGE CASE: The Pro 5.2mm Lead set comes with a convenient slimline storage case to keep soapstone leads safe, secure and easily stored in your tool kit.
  • HEAT RESISTANT: Withstands extremely high temperaturesmarks won’t burn off, rub away, or get blown off under heat of professional welding applications.
  • PACK OF SIX: Includes 6x 5.2mm heavy-duty soapstone leads, offering long-lasting tough pencil use for welding, fabrication, and high-temperature applications.
  • WIPE-CLEAN FORMULA: Markings can be wiped away when neededperfect for adjustments or temporary layouts.
  • VERSATILE: Suitable for arc welding, resistance welding, solid-state welding, and other types of welding, including MIG, TIG, Stick, and Flux Core Arc Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.