Zoro Homepage

A/C Dye Refill, 8 oz

  • Mfr # TP9760-8

  • Zoro # G7998655


product price: $55.49
/ea

Key Features

Features
Brighter Dye Performance, Co-Solvent Free, Works with BigEz Dye Injector
Standards
ISO 9001:2015
Number of Pieces
1
Container Type
Cartridge
Product Type
A/C Dye Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP9760-8
Zoro #
G7998655
UPC #
00672056976082
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Item
A/C Dye Refill
Features
Brighter Dye Performance, Co-Solvent Free, Works with BigEz Dye Injector
Standards
ISO 9001:2015
Number of Pieces
1
Container Type
Cartridge
Product Type
A/C Dye Refill
Flash Point
305 Degrees F
Dyes Included
8 oz Cartridge of A/C Dye
Compatible Refrigerant Systems
R-134a

Description

A/C Dye Refill, Product Type A/C Dye Refill, Number of Pieces 1, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-134a, Container Size 8 oz, Container Type Cartridge, Dyes Included 8 oz Cartridge of A/C Dye, Features Brighter Dye Performance, Co-Solvent Free, Works with BigEz Dye Injector, Flash Point 305 Degrees F, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.