A/C Oil, Refrigerants:R-134a/R-1234yf
Mfr # TP32EH-5
Zoro # G7994403
product price: $36.79
/eaKey Features
Container Size
5 oz
Container Type
Pouch
Color
Green
Features
Specifically Developed for Hybrid Vehicle/Ester Systems
Sub-Category
A/C Dye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP32EH-5
Zoro #
G7994403
UPC #
00672056325859
Country of Origin
Japan
Dimensions
Container Size
5 oz
Size
5 oz
Details
Item
A/C Oil for Hybrid
Container Type
Pouch
Color
Green
Features
Specifically Developed for Hybrid Vehicle/Ester Systems
Sub-Category
A/C Dye
Flash Point (F)
40 Degrees to 100 Degrees
Fluorescent
Fluorescent
Viscosity @ 40 Deg C
29.3 cSt
Series
Hybrid Vehicle
Specific Gravity
0.94
Compatible Fluid Type
R-1234yf Refrigerant, R-134a Refrigerant
Product Form
Liquid
Product Type
Leak Detection Dye
Flash Point
410 Degrees F
Description
A/C Oil for Hybrid, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Hybrid Vehicle, Container Type Pouch, Container Size 5 oz, Color Green, Standards Not Applicable, Features Specifically Developed for Hybrid Vehicle/Ester Systems, Flash Point 410 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.94, Viscosity @ 40 Deg C 29.3 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.