Zoro Homepage
This item is Discontinued.
Tracerline Blue Fluorescent Leak Detection Dye TP-3340-0008

Blue Fluorescent Leak Detection Dye (Discontinued)

  • Mfr # TP-3340-0008
  • Zoro # G2567813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-3340-0008
Zoro #
G2567813
UPC #
672054000086
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr
Capsule Size
8 oz

Details

Item
Fluorescent Leak Detection Dye, Blue
Dye Type
Oil-Based
Amount of Oil in System
Up to 4 gal
Typical Application
Hydraulic Leaks
Type of Compressor Oil
Ester Oil
Capsule Type
Plastic
Accessory Type
Fluorescent Leak Detection Dye, Blue

Description

Fluorescent Leak Detection Dye, Blue, Amount of Oil in System Up to 4 gal, Oil-Based Dye Type, Typical Application Hydraulic Leaks, Type of Compressor Oil Ester Oil, Capsule Size 8 oz, Capsule Type Plastic, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.