Zoro Homepage

Dye Cartridge, 8 oz.

  • Mfr # TP9770-8

  • Zoro # G7792050


product price: $56.79
/ea

Key Features

Size
8 oz
Application
Automotive Leak Detection
Product Type
A/C Dye Refill
Number of Pieces
1
Compatible Refrigerant Systems
R-1234yf, R-134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP9770-8
Zoro #
G7792050
UPC #
00672056977089
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Item
Dye Cartridge
Application
Automotive Leak Detection
Product Type
A/C Dye Refill
Number of Pieces
1
Compatible Refrigerant Systems
R-1234yf, R-134a
Dyes Included
8 oz Cartridge of A/C Dye
Flash Point
305 Degrees F
Container Type
Cartridge

Description

Dye Cartridge, Product Type A/C Dye Refill, Number of Pieces 1, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 8 oz, Container Type Cartridge, Dyes Included 8 oz Cartridge of A/C Dye, Flash Point 305 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.