Zoro Homepage

Fluid Dye, 1 oz., PK6

  • Mfr # TP3400-1P6

  • Zoro # G7792096


product price: $35.19
/pk 6, $5.86/ea

Key Features

Size
1 oz
Application
Automotive Leak Detection
Product Type
A/C Dye Refill
Number of Pieces
6
Container Size
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3400-1P6
Zoro #
G7792096
UPC #
00672054001663
Country of Origin
United States

Dimensions

Size
1 oz
Container Size
1 oz

Details

Application
Automotive Leak Detection
Item
Fluid Dye
Product Type
A/C Dye Refill
Number of Pieces
6
Container Type
Bottle
Color
Green, Yellow
Fluorescent
Fluorescent
Dyes Included
(6) 1 oz Bottles of UV Fluorescent Dye for All Circulating Oil-Based Fluids

Description

Fluid Dye, Product Type A/C Dye Refill, Number of Pieces 6, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems Not Applicable, Color Green, Yellow, Container Size 1 oz, Container Type Bottle, Dyes Included (6) 1 oz Bottles of UV Fluorescent Dye for All Circulating Oil-Based Fluids, Fluorescent Fluorescent, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.