Zoro Homepage

Service Tool, Electronic Sniffer, Plastic

  • Mfr # TP-9360

  • Zoro # G0064255


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
(2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor
For Use With
A/C Equipment
Number of Pieces
4
Application
Automotive A/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-9360
Zoro #
G0064255
UPC #
-
Country of Origin
United States

Details

Item
Automotive and Heavy Duty Service Tool
Material
Plastic
Includes
(2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor
For Use With
A/C Equipment
Number of Pieces
4
Application
Automotive A/C
Type
Electronic Sniffer
Tool Type
Electronic Refrigerant Leak Detector

Description

Automotive and Heavy Duty Service Tool, Tool Type Electronic Refrigerant Leak Detector, Application Automotive A/C, Material Plastic, For Use With A/C Equipment, Number of Pieces 4, Includes (2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.