Universal Dye Cartridges
Mfr # TP9865-P6
Zoro # G7996774
product price: $48.49
/eaKey Features
Features
Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector
Container Type
Cartridge
Number of Pieces
6
Standards
ISO 9001:2015
Product Type
A/C Dye Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP9865-P6
Zoro #
G7996774
UPC #
00672059865666
Country of Origin
United States
Dimensions
Container Size
0.25 oz
Details
Item
Universal Dye Cartridge
Features
Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector
Container Type
Cartridge
Number of Pieces
6
Standards
ISO 9001:2015
Product Type
A/C Dye Refill
Flash Point
305 Degrees F
Compatible Refrigerant Systems
R-134a
Dyes Included
(6) 0.25 oz Cartridge of A/C Dye for R-134a/PAG
Description
Universal Dye Cartridge, Product Type A/C Dye Refill, Number of Pieces 6, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-134a, Container Size 0.25 oz, Container Type Cartridge, Dyes Included (6) 0.25 oz Cartridge of A/C Dye for R-134a/PAG, Features Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector, Flash Point 305 Degrees F, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.