Zoro Homepage

Universal Dye Cartridges

  • Mfr # TP9870-P6

  • Zoro # G7995252


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9001:2015
Number of Pieces
6
Container Type
Cartridge
Product Type
A/C Dye Refill
Flash Point
305 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP9870-P6
Zoro #
G7995252
UPC #
00672059870660
Country of Origin
United States

Dimensions

Container Size
0.5 oz

Details

Item
Universal Dye Cartridge
Standards
ISO 9001:2015
Number of Pieces
6
Container Type
Cartridge
Product Type
A/C Dye Refill
Flash Point
305 Degrees F
Dyes Included
(6) 0.5 oz Cartridge of A/C Dye for Universal/Ester
Compatible Refrigerant Systems
R-1234yf, R-134a

Description

Universal Dye Cartridge, Product Type A/C Dye Refill, Number of Pieces 6, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 0.5 oz, Container Type Cartridge, Dyes Included (6) 0.5 oz Cartridge of A/C Dye for Universal/Ester, Flash Point 305 Degrees F, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.