Zoro Homepage

UV Leak Detection Dye, 1 oz. Size

  • Mfr # TP3820-1P6

  • Zoro # G7993588


product price: $55.79
/ea

Key Features

Container Size
1 oz
Container Type
Bottle
Color
Green
Flash Point (F)
40 Degrees to 100 Degrees
Sub-Category
A/C Dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3820-1P6
Zoro #
G7993588
UPC #
00672058201663
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
1 oz

Details

Item
Leak Detection Dye
Container Type
Bottle
Color
Green
Flash Point (F)
40 Degrees to 100 Degrees
Sub-Category
A/C Dye
Standards
SAE J2297
Specific Gravity
0.96
Boiling Point
392 Degrees F
Viscosity @ 40 Deg C
13.5 cSt
Compatible Fluid Type
R-134a Refrigerant
Fluorescent
Fluorescent
Flash Point
299 Degrees F
Series
UV Flourescent
Product Form
Liquid
Viscosity @ 100 Deg C
3.3 cSt
Product Type
Leak Detection Dye

Description

Leak Detection Dye, Compatible Fluid Type R-134a Refrigerant, Series UV Flourescent, Container Type Bottle, Container Size 1 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Boiling Point 392 Degrees F, Flash Point 299 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.96, Viscosity @ 100 Deg C 3.3 cSt, Viscosity @ 40 Deg C 13.5 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.