Zoro Homepage
This item is Discontinued.
Tracerline UV Leak Detection Dye, 16 oz. Size TP3320-16

UV Leak Detection Dye, 16 oz. Size (Discontinued)

  • Mfr # TP3320-16
  • Zoro # G7997106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3320-16
Zoro #
G7997106
UPC #
00672053320161
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz

Details

Item
Leak Detection Dye
Color
Amber
Flash Point (F)
40 Degrees to 100 Degrees
Sub-Category
A/C Dye
Container Type
Bottle
Product Form
Liquid
Product Type
Leak Detection Dye
Flash Point
200 Degrees F
Boiling Point
392 Degrees F
Specific Gravity
0.96
Fluorescent
Fluorescent
Series
UV Flourescent
Viscosity @ 40 Deg C
20.5 cSt

Description

Leak Detection Dye, Series UV Flourescent, Container Type Bottle, Container Size 16 oz, Color Amber, Product Type Leak Detection Dye, Boiling Point 392 Degrees F, Flash Point 200 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.96, Viscosity @ 40 Deg C 20.5 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.