Zoro Homepage

UV Leak Detection Dye, 5 oz. Size

  • Mfr # TP42P-5

  • Zoro # G7999827


product price: $21.19
/ea

Key Features

Container Size
5 oz
Container Type
Pouch
Color
Yellow
Flash Point (F)
40 Degrees to 100 Degrees
Sub-Category
A/C Dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP42P-5
Zoro #
G7999827
UPC #
00672058898412
Country of Origin
Japan

Dimensions

Container Size
5 oz
Size
5 oz

Details

Item
UV Leak Detection Dye
Container Type
Pouch
Color
Yellow
Flash Point (F)
40 Degrees to 100 Degrees
Sub-Category
A/C Dye
Features
Moisture-Resistant Pouch, Protects Against Contamination
Product Type
PAG Oil
Compatible Lubricant
PAG Oils
Viscosity @ 100 Deg F
42 cSt
Flash Point
367 Degrees F
Refrigerant Type
R-1234yf
Specific Gravity
0.98
Compatible Refrigerant Systems
R-1234yf
Series
DYE-LITE
Viscosity Index
42
Product Form
Liquid

Description

UV Leak Detection Dye, Compatible Refrigerant Systems R-1234yf, Series DYE-LITE, Container Type Pouch, Container Size 5 oz, Compatible Lubricant PAG Oils, Color Yellow, Viscosity Index 42, Product Type PAG Oil, Features Moisture-Resistant Pouch, Protects Against Contamination, Flash Point 367 Degrees F, Product Form Liquid, Refrigerant Type R-1234yf, Specific Gravity 0.98, Viscosity @ 100 Deg F 42 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.