Zoro Homepage

UV Leak Detection Dye, 5 oz. Size

  • Mfr # TP42PD-5

  • Zoro # G7998034


product price: $20.89
/ea

Key Features

Container Size
5 oz
Container Type
Pouch
Color
Amber
Sub-Category
A/C Dye
Features
Moisture-Resistant Pouch, Protects Against Contamination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP42PD-5
Zoro #
G7998034
UPC #
00672056426457
Country of Origin
United States

Dimensions

Container Size
5 oz
Size
5 oz

Details

Item
UV Leak Detection Dye
Container Type
Pouch
Color
Amber
Sub-Category
A/C Dye
Features
Moisture-Resistant Pouch, Protects Against Contamination
Flash Point (F)
40 Degrees to 100 Degrees
Product Form
Liquid
Viscosity @ 100 Deg F
42 cSt
Compatible Refrigerant Systems
R-1234yf
Additive Included
UV Dye
Specific Gravity
0.86
Refrigerant Type
R-1234yf
Product Type
PAG Oil
Series
UV Flourescent
Viscosity Index
42
Compatible Lubricant
PAG Oils
Flash Point
367 Degrees F

Description

UV Leak Detection Dye, Compatible Refrigerant Systems R-1234yf, Series UV Flourescent, Container Type Pouch, Container Size 5 oz, Compatible Lubricant PAG Oils, Color Amber, Viscosity Index 42, Product Type PAG Oil, Additives Included UV Dye, Features Moisture-Resistant Pouch, Protects Against Contamination, Flash Point 367 Degrees F, Product Form Liquid, Refrigerant Type R-1234yf, Specific Gravity 0.86, Viscosity @ 100 Deg F 42 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.