Zoro Homepage

UV Leak Detection Kit

  • Mfr # TP9792-BX

  • Zoro # G7992942


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Features
Works with BigEz Dye Injector
Standards
ISO 9001:2015
Number of Pieces
1
Product Type
UV Leak Detection Kit
Tools and Accessories Included
R-1234yf Hose Coupler with BigEZ Adapter and Purge Fitting, EZ-Shot Caulking Gun-Style Dye Injector Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP9792-BX
Zoro #
G7992942
UPC #
00672059792245
Country of Origin
United States

Details

Item
UV Leak Detection Kit
Features
Works with BigEz Dye Injector
Standards
ISO 9001:2015
Number of Pieces
1
Product Type
UV Leak Detection Kit
Tools and Accessories Included
R-1234yf Hose Coupler with BigEZ Adapter and Purge Fitting, EZ-Shot Caulking Gun-Style Dye Injector Assembly
Compatible Refrigerant Systems
R-1234yf, R-134a
Dyes Included
8 oz Cartridge of A/C Dye

Description

UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included R-1234yf Hose Coupler with BigEZ Adapter and Purge Fitting, EZ-Shot Caulking Gun-Style Dye Injector Assembly, Compatible Refrigerant Systems R-1234yf, R-134a, Dyes Included 8 oz Cartridge of A/C Dye, Features Works with BigEz Dye Injector, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.