Zoro Homepage
This item is Discontinued.
Tracerline UV Leak Detection Kit TPUV93HD

UV Leak Detection Kit (Discontinued)

  • Mfr # TPUV93HD
  • Zoro # G7999915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPUV93HD
Zoro #
G7999915
UPC #
00672053629097
Country of Origin
United States

Details

Item
UV Leak Detection Kit
Includes
Small Green Carrying Case, TP-9939 Glasses
Number of Pieces
1
Color
Multicolor
Standards
ISO 9001:2015
Product Type
UV Leak Detection Kit
Fluorescent
Fluorescent
Tools and Accessories Included
UV LED Cordless, Leak Detection Flashlight
Fluid Type
Coolant
Compatible Refrigerant Systems
R-1234yf, R-134a
Dyes Included
8 oz Bottle of Standard Coolant Dye, (3) 8 oz Bottle of Dye for All Circulating Oil-Based Fluids

Description

UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included UV LED Cordless, Leak Detection Flashlight, Compatible Refrigerant Systems R-1234yf, R-134a, Color Multicolor, Dyes Included 8 oz Bottle of Standard Coolant Dye, (3) 8 oz Bottle of Dye for All Circulating Oil-Based Fluids, Fluid Type Coolant, Fluorescent Fluorescent, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.