blocfor Self Retracting Lifeline, 50 ft. Length, 1 Leg(s), 310 lbs., one person Weight Capacity

  • Mfr # RT50G-LE

  • Zoro # G7249293


product price:  $1,430.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft.
Weight Capacity
310 lbs., one person
Color
Blue
Standards
CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT50G-LE
Zoro #
G7249293
UPC #
667143610116
Country of Origin
France

Dimensions

Length
50 ft.

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lbs., one person
Color
Blue
Standards
CSA Z259.2.2-17, ANSI Z359.14-2014, OSHA
Number of Legs
1
Series
blocfor
Anchorage End Connection
Carabiner
Harness Hook Type
Carabiner
For Use With
Harness
Max. Working Load
310 lbs.
Locking Harness Connection Hook Type
Carabiner
Hardware Material
Polyamide 6/ABS
SRL Housing Material
Polycarbonate

Description

Self Retracting Lifline Twin,Ss,Disc B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.