Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 1T 2000 lb, 0.2% Accuracy

  • Mfr # 293369

  • Zoro # G508589035


product price: $3,849.99
/ea
Free Shipping & Returns

Key Features

Length
1 17/32 in.
Height
8 1/2 in.
Application
Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment
Includes
Dynafor Pro 1T, Manual, Certificate Loadcell and Battery (3 x AA)
Width (In.)
3 7/64 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293369
Zoro #
G508589035
UPC #
667143009811
Country of Origin
France

Dimensions

Length
1 17/32 in.
Height
8 1/2 in.
Width (In.)
3 7/64 in.

Details

Item
Wireless Load Indicator
Application
Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment
Includes
Dynafor Pro 1T, Manual, Certificate Loadcell and Battery (3 x AA)
Accuracy (In/mm)
(+/-) 0.2%
Load Capacity
2,000 lb

Description

The Dynafor Pro has a capacity of, designed and manufactured by Tractel, is a versatile and robust wireless digital dynamometer, used in various weighing and force measurement applications.Based on the principle of strain gauge extension measurement, the sensor generates an electrical signal which is processed and analyzed by a built-in microprocessor, which transmits the information to a wireless accessory.Various applications: Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment.Features: Load indicator dynamometer sensor, Capacity 1T 2000 lb., Accuracy: +/- 0.2%, Sensor protection: IP 64 IP67 as an option, radio 2.4 GHz RF and Bluetooth BLE chipsets with a wireless range of 1,300 ft. 400m to Tractel Dynafor HHD, large displays AL128 and software accessories, or 100 ft. 30m to any smart device equipped with our free Dynafor App on iOS or Android. Compatible with standard bow shackles, the Dynafor Pro ensures a perfect implementation in your applications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.