Electric Wire Rope Hoist, 1,100 lb, Unlimited, Hook Mounted - No Trolley, 115-220V AC, Gray

  • Mfr # 261039
  • Zoro # G8149075
product price: 
$
10,623.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Hoist Lift
Unlimited
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
23 fpm
Load Capacity
1,100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
261039
Zoro #
G8149075
UPC #
667143002669
Country of Origin
France

Dimensions

Housing Depth
12 1/4 in
Housing Width
8
Housing Length
17 in
Body Depth
16 13/16 in
Body Width
7 7/8 in
Body Length
16 1/8 in
Maximum Cord Length
10 ft
Controller Cord Length
10 ft
Cord Diameter
3/10 in

Details

Color
Gray
Hoist Lift
Unlimited
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
23 fpm
Load Capacity
1,100 lb
Min. Between Hooks
27 3/4 in
Motor HP
1.5 hp
Phase
1
Standards
ANSI/ASME B30.16
Voltage
115V AC to 220V AC
Trolley Configuration
Hook Mounted - No Trolley
Control
NEMA 3R Pushbutton Pendant
Brake
Electromagnetic Cone
Classification
H3
Thermal Protection
Included
Lubrication
Grease
Control Cord
10 ft
Item
Electric Wire Rope Hoist
Reeving
1
Amps @ Low Volts
20 A
Finish
Gray
Number of Speeds
1
Duty Classification
H3
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Brake Type
Electromagnetic Cone
Included Components
Rope Reeler
Current at Min. Voltage
10 A
Hoist IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
1,100 lb
Fixed Lift Speed
23 fpm
Pendant IP Rating
IP55
Material
Cast Aluminum Housing
Overload Protection Included
Yes
Cord Type
Rope
Headroom
27 3/4 in
Current at Max. Voltage
10 A
Programmable
Non-Programmable
Controls
Pendant
Body Material
Aluminum Alloy
Number of Reeves
1
Motor Horsepower
1 1/2 hp
Operating Voltage
115-220V AC
Shell Material
Cast Aluminum Housing
Wire Color
Gray

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 10 A, Current at Minimum Voltage 10 A, Duty Classification H3, Headroom 27 3/4 in, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 23 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Maximum Lifting Capacity 1,100 lb, Motor Horsepower 1 1/2 hp, Mount Type Hook Mounted - No Trolley, Operating Voltage 115-220V AC, Body Depth 16 13/16 in, Body Length 16 1/8 in, Body Material Aluminum Alloy

Ratings & reviews