Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 100 ft Lift, TU28

  • Mfr # 18029100K

  • Zoro # G708455604


product price:  $6,070.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
8,000 lb
Min. Between Hooks
36 1/2 in
Hook Opening
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18029100K
Zoro #
G708455604
UPC #
667143006711
Country of Origin
France

Dimensions

Housing Length
26 in
Housing Width
13 in
Housing Depth
26 in
Cord Length
200 ft
Lever Length
45 in
Minimum Retracted Length
30 in
Cord Diameter
7/16 in
Minimum Cord Length
100 ft

Details

Load Capacity
4,000 lb
Hoist Lift
100 ft
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
8,000 lb
Min. Between Hooks
36 1/2 in
Hook Opening
1 in
Item
Manual Cable Hoist
Standards
ASME B30.21; UL certified for man-riding
Trolley Configuration
Hook Mounted - No Trolley
Includes
‎1 wire rope hoist
Application
Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications.
Finish
Zinc Plated
Maximum Pulling Capacity
8,000 lb
Body Material
Galvanized Steel
Headroom
36 1/2 in
Operating Position
Horizontal, Vertical
Lifting Hook Material
Steel
Cord Type
Rope

Description

The griphoist TU28 heavy duty hoist with 100 ft. wire rope assembly is ideal in daily operation on construction sites where power is needed for lifting, pulling, and handling a wide variety of loads. This 4,000 lbs. nominal capacity lever operated wire rope hoist features easy installation, reduced maintenance, and is economical. It is also UL certified for man-riding. Designed to replace other conventional portable winches and hoists as it can operate horizontally, vertically, or even at an angle with millimetre accuracy. The use of the wire rope is easier to handle than a chain hoist and makes the perfect come along puller tool. It works in any position, with unlimited length of wire rope, and can increase capacity by using multiple snatch rigging blocks so you can enjoy convenient use. The TU series is in daily operations on construction sites around the world putting power where it is needed for lifting, pulling and handling a wide variety of loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.