Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 150 ft Lift, TU28

  • Mfr # 18029150K

  • Zoro # G808455597


product price:  $6,688.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
8,000 lb
Min. Between Hooks
36 1/2 in
Hook Opening
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18029150K
Zoro #
G808455597
UPC #
667143006735
Country of Origin
France

Dimensions

Housing Length
26 in
Housing Width
13 in
Housing Depth
26 in
Cord Length
150 ft
Cord Diameter
7/16 in
Lever Length
45 in
Minimum Cord Length
150 ft
Minimum Retracted Length
30 in

Details

Load Capacity
4,000 lb
Hoist Lift
150 ft
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
8,000 lb
Min. Between Hooks
36 1/2 in
Hook Opening
1 in
Item
Manual Cable Hoist
Standards
ASME B30.21; UL certified for man-riding
Application
Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications.
Includes
‎1 wire rope hoist
Trolley Configuration
Hook Mounted - No Trolley
Finish
Zinc Plated
Cord Type
Rope
Operating Position
Horizontal, Vertical
Maximum Pulling Capacity
8,000 lb
Headroom
36 1/2 in
Body Material
Galvanized Steel
Lifting Hook Material
Steel

Description

The griphoist TU28 heavy duty hoist with 150 ft. wire rope assembly is ideal in daily operation on construction sites where power is needed for lifting, pulling, and handling a wide variety of loads. This 4,000 lbs. nominal capacity lever operated wire rope hoist features easy installation, reduced maintenance, and is economical. It is also UL certified for man-riding. Designed to replace other conventional portable winches and hoists as it can operate horizontally, vertically, or even at an angle with millimetre accuracy. The use of the wire rope is easier to handle than a chain hoist and makes the perfect come along puller tool. It works in any position, with unlimited length of wire rope, and can increase capacity by using multiple snatch rigging blocks so you can enjoy convenient use. The TU series is in daily operations on construction sites around the world putting power where it is needed for lifting, pulling and handling a wide variety of loads.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.