
Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 150 ft, T516D
Mfr # 18119150K
Zoro # G308455578
product price:Â $5,008.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
4,000 lb
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
8,000 lb
Min. Between Hooks
26 in
Hook Opening
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18119150K
Zoro #
G308455578
UPC #
667143006551
Country of Origin
France
Dimensions
Housing Length
25 in
Housing Width
6 in
Cord Length
150 ft
Details
Load Capacity
4,000 lb
Hoist Lift
150 ft
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
8,000 lb
Min. Between Hooks
26 in
Hook Opening
1 in
Item
Manual Cable Hoist
Trolley Configuration
Hook Mounted - No Trolley
Standards
ASME B30.21
Application
Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications.
Includes
‎1 wire rope hoist
Description
The griphoist/tirfor T516D with 150 ft. wire rope assembly has a high mechanical advantage that can operate in the most difficult conditions. This 4,000 lbs. nominal capacity lever-operated wire rope hoist features easy installation, reduced maintenance, and is economical. The T516D can lift, pull, or place loads across great distances with exceeding maximum working load limits. It is perfect for construction, infrastructure, telecom, and entertainment projects. Specifications: Wire Rope Assembly Length: 150 ft., Unit Weight: 30 lbs. 13.5 kg, Forward Effort on Control Lever: 105.8 lbs. 48 kg, Forward Rope Travel Per Stroke: 3/16 in. 42 mm, Reverse Effort on Control Lever: 7 lbs. 18 kg, Reverse Rope Travel Per Stroke: 2 1/4 in. 57 mm, Minimum Wire Rope Breaking Strength: 20,000 lbs. 9,000 kg. Since the 1940s, Tractel has been a world-leading manufacturer of pass-through electrical wire rope hoists and provides a complete lineup of lifting and handling equipment. Tractel proudly offers high-quality, versatile, and cost-effective equipment to safely and efficiently handle your load - regardless of weight, position, or shape.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.