Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 150 ft Lift, TU32

  • Mfr # 18039150K

  • Zoro # G308455592


product price:  $10,075.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
16,000 lb
Min. Between Hooks
32 1/2 in
Hook Opening
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18039150K
Zoro #
G308455592
UPC #
667143006797
Country of Origin
France

Dimensions

Housing Length
27 in
Housing Width
6.1 in
Housing Depth
27 in
Cord Length
150 ft
Minimum Cord Length
150 ft
Cord Diameter
5/8 in
Lever Length
45 in
Minimum Retracted Length
31 in

Details

Load Capacity
8,000 lb
Hoist Lift
150 ft
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
16,000 lb
Min. Between Hooks
32 1/2 in
Hook Opening
1 in
Item
Manual Cable Hoist
Trolley Configuration
Hook Mounted - No Trolley
Application
Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications.
Finish
Zinc Plated
Standards
ASME B30.21; UL certified for man-riding
Includes
‎1 wire rope hoist
Cord Type
Rope
Headroom
32 1/2 in
Maximum Pulling Capacity
16,000 lb
Lifting Hook Material
Steel
Body Material
Galvanized steel
Operating Position
Horizontal, Vertical

Description

The griphoist TU32 heavy duty hoist with 150 ft. wire rope assembly is ideal in daily operation on construction sites where power is needed for lifting, pulling, and handling a wide variety of loads. This 8,000 lbs. nominal capacity lever operated wire rope hoist features easy installation, reduced maintenance, and is economical. It is also UL certified for man-riding. Designed to replace other conventional portable winches and hoists as it can operate horizontally, vertically, or even at an angle with millimetre accuracy. The use of the wire rope is easier to handle than a chain hoist and makes the perfect come along puller tool. It works in any position, with unlimited length of wire rope, and can increase capacity by using multiple snatch rigging blocks so you can enjoy convenient use. The TU series is in daily operations on construction sites around the world putting power where it is needed for lifting, pulling and handling a wide variety of loads.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.