Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 150 ft, T532D

  • Mfr # 18129150K

  • Zoro # G608455575


product price:  $8,541.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
8,000 lb
Min. Between Hooks
29 in
Hook Opening
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18129150K
Zoro #
G608455575
UPC #
667143006629
Country of Origin
France

Dimensions

Housing Length
24.4 in
Housing Width
14 in
Cord Length
150 ft

Details

Load Capacity
8,000 lb
Hoist Lift
150 ft
Hoist Mount
Hook Mounted - No Trolley
Pull to Lift Rated Load
8,000 lb
Min. Between Hooks
29 in
Hook Opening
1 in
Item
Manual Cable Hoist
Includes
‎1 wire rope hoist
Standards
ASME B30.21
Application
Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications.
Trolley Configuration
Hook Mounted - No Trolley

Description

The griphoist/tirfor T532D with 150 ft. wire rope assembly is an essential to your wire pulling tool kit. This 8,000 lbs. nominal capacity lever-operated wire rope hoist features easy installation, reduced maintenance, and is economical. The T532D can lift, pull, or place loads across great distances with exceeding maximum working load limits. It is perfect for construction, infrastructure, telecom, road recovery and entertainment projects.Specifications:Wire Rope Assembly Length: 150 ft.,Unit Weight: 51 lbs. 24 kg,Forward Effort on Control Lever: 88 lbs. 45 kg,Forward Rope Travel Per Stroke: 11/16 in. 18 mm,Reverse Effort on Control Lever: 51.5 lbs. 25 kg,Reverse Rope Travel Per Stroke: 1 3/8 in. 36 mm,Minimum Wire Rope Breaking Strength: 40,000 lbs. 18,000 kg.Since the 1940s, Tractel has been a world leading manufacturer of pass-through electrical wire rope hoists and provides a complete lineup of lifting and handling equipment. Tractel proudly offers high-quality, versatile, and cost effective equipment to safely and efficiently handle your load - regardless of weight, position, or shape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.