Shop TRACTEL
See all product information
Create Account
Lever Chain Hoist, 1,000 lb Load Capacity, 20 ft Hoist Lift, 0.9 in. Hook Opening
- Mfr # 19662
- Zoro # G501766921
product price:
$
646.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,000 lb
Includes
Bravo 1/2T Lever Chain Hoist, Bravo 1/2T Lever Chain Hoist, 20 ft corrosion resistant chain
Chain Length
20 ft
Hook Opening
0.9 in.
Lever Length
12 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19662
- Zoro #
- G501766921
- UPC #
- 667143000641
- Country of Origin
- China
- Item
- Lever Chain Hoist
- Load Capacity
- 1,000 lb
- Hoist Lift
- 20 ft
- Includes
- Bravo 1/2T Lever Chain Hoist, Bravo 1/2T Lever Chain Hoist, 20 ft corrosion resistant chain
- Hook Opening
- 0.9 in.
- Chain
- Corrosion Resistant Chain
- Standards
- Meets or exceeds ANSI/ASME B30.21C
- Hoist Mount
- Lever Hoist
- Pull to Lift Rated Load
- 79 lb
- Brake
- Automatic brake with double ratchet
- Finish
- Alloy steel
- Material
- High tensile alloy steel
Dimensions
- Chain Length
- 20 ft
- Lever Length
- 12 in.
Description
The bravo lever chain hoist is ideal for industrial and building/civil engineering applications. This hoist is specifically designed for pulling, lifting, positioning and adjusting loads in workshops or building sites. With it's rugged, quality build, this hoist is reliable even in the toughest conditions.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 1000 lbs.
• Chain Length/Lift: 20 ft.
• Number of Falls: 1
• Load Chain Size: 5 x 15 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
• Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 1000 lbs.
• Chain Length/Lift: 20 ft.
• Number of Falls: 1
• Load Chain Size: 5 x 15 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double ratchet
• Five sprocket load wheel with closed bearings
• Wind-through chain system for fast hook positioning
• High tensile alloy steel
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code
Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.