
Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 1 in. Hook Opening
Mfr # 19671
Zoro # G8065465
product price:Â $987.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,500 lb
Includes
Bravo 3/4T Lever Chain Hoist, Bravo 3/4T Lever Chain Hoist, 15 ft corrosion resistant chain
Hook Opening
1 in.
Lever Length
11.9 in.
Chain
Corrosion Resistant Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19671
Zoro #
G8065465
UPC #
667143000696
Country of Origin
China
Dimensions
Chain Length
15 ft
Lever Length
11.9 in.
Manufacturers Warranty Length
1 Year
Details
Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
15 ft
Includes
Bravo 3/4T Lever Chain Hoist, Bravo 3/4T Lever Chain Hoist, 15 ft corrosion resistant chain
Hook Opening
1 in.
Chain
Corrosion Resistant Chain
Standards
Meets or exceeds ANSI/ASME B30.21C
Hoist Mount
Lever Hoist
Pull to Lift Rated Load
44 lb
Brake
Automatic brake with double ratchet
Finish
Alloy steel
Material
High tensile alloy steel
Description
Lever Hoist,3/4 tons,15 ft. Lift
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.