
Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 1 in. Hook Opening
Mfr # 19672
Zoro # G201766931
product price: $903.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,500 lb
Includes
Bravo 3/4T Lever Chain Hoist, Bravo 3/4T Lever Chain Hoist, 20 ft corrosion resistant chain
Hook Opening
1 in.
Lever Length
11.9 in.
Chain
Corrosion Resistant Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19672
Zoro #
G201766931
UPC #
667143000702
Country of Origin
China
Dimensions
Chain Length
20 ft
Lever Length
11.9 in.
Details
Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
20 ft
Includes
Bravo 3/4T Lever Chain Hoist, Bravo 3/4T Lever Chain Hoist, 20 ft corrosion resistant chain
Hook Opening
1 in.
Chain
Corrosion Resistant Chain
Standards
Meets or exceeds ANSI/ASME B30.21C
Hoist Mount
Lever Hoist
Pull to Lift Rated Load
44 lb
Brake
Automatic brake with double ratchet
Finish
Alloy steel
Material
High tensile alloy steel
Description
The bravo lever chain hoist is ideal for industrial and building/civil engineering applications. This hoist is specifically designed for pulling, lifting, positioning and adjusting loads in workshops or building sites. With it's rugged, quality build, this hoist is reliable even in the toughest conditions. • Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load • Operates in temperatures between -40 and 140°F (-40 and 60°C) • Capacity: 1500 lbs. • Chain Length/Lift: 20 ft. • Number of Falls: 1 • Load Chain Size: 6 x 18 mm • 360° swivel hook with overload opening indicators • Automatic brake with double ratchet • Five sprocket load wheel with closed bearings • Wind-through chain system for fast hook positioning • High tensile alloy steel • Anti-corrosion treated lifting and handling line • Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.