Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening

  • Mfr # 19959

  • Zoro # G8064887


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Hoist Lift
5 ft
Includes
Bravo 1/4T Lever Chain Hoist, Bravo 1/4T Lever Chain Hoist, 5 ft corrosion resistant chain
Chain Length
5 ft
Hook Opening
1.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19959
Zoro #
G8064887
UPC #
667143001266
Country of Origin
China

Dimensions

Chain Length
5 ft
Lever Length
9.2 in
Manufacturers Warranty Length
1 Year

Details

Item
Lever Chain Hoist
Load Capacity
500 lb
Hoist Lift
5 ft
Includes
Bravo 1/4T Lever Chain Hoist, Bravo 1/4T Lever Chain Hoist, 5 ft corrosion resistant chain
Hook Opening
1.1 in.
Chain
Corrosion Resistant Chain
Standards
Meets or exceeds ANSI/ASME B30.21C
Hoist Mount
Lever Hoist
Pull to Lift Rated Load
57 lb
Brake
Automatic brake with double ratchet
Finish
Alloy steel
Material
High tensile alloy steel

Description

Lever Hoist,1/4 tons,5 ft. Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.