Nonmarring Plate Clamp, 1100 lb, 4-1/4 In
Mfr # 50428
Zoro # G7837837
product price: $1,719.99
/ea
Free Shipping & Returns
Key Features
Operation
Vertical Lift
Material
Steel
Safe Working Load
1,100 lb
Overall Width
7 in
Lifting Point
Chain with Load Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50428
Zoro #
G7837837
UPC #
-
Country of Origin
France
Dimensions
Overall Width
7 in
Overall Height
8 1/8 in
Minimum Material Thickness
0 in
Overall Depth
4 1/8 in
Maximum Material Thickness
4 in
Details
Item
Nonmarring Plate Clamp
Operation
Vertical Lift
Material
Steel
Safe Working Load
1,100 lb
Jaw Capacity
4-1/4 in
Lifting Point
Chain with Load Ring
Standards
ANSI B30.20
Locking Type
Automatic Self Locking
Jaw Material
Steel with Polyurethane Coating
Minimum Jaw Opening
0 in
Close Type
Automatic
Maximum Jaw Opening
4 in
Clamp Type
Nonmarring Plate Clamp
Attachment Type
Load Ring with Chain
Working Load Limit
1,100 lb
Grip Type
Pads
Open Type
Automatic
Description
Nonmarring Plate Clamp, Working Load Limit 1,100 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 0 in, Maximum Material Thickness 4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 4 in, Material Steel, Clamp Type Nonmarring Plate Clamp, Operation Vertical Lift, Attachment Diameter Not Applicable, Grip Type Pads, Overall Height 8 1/8 in, Overall Width 7 in, Overall Depth 4 1/8 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.