Zoro Homepage

Nonmarring Plate Clamp, 1100 lb, 5-1/2 In

  • Mfr # 50448

  • Zoro # G7917542


product price: $1,926.99
/ea
Free Shipping & Returns

Key Features

Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
1,100 lb
Overall Width
8 3/4 in
Lifting Point
Chain with Load Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50448
Zoro #
G7917542
UPC #
-
Country of Origin
France

Dimensions

Overall Width
8 3/4 in
Overall Height
8 1/8 in
Overall Depth
4 1/8 in
Maximum Material Thickness
5 1/2 in
Minimum Material Thickness
1 5/8 in

Details

Item
Nonmarring Plate Clamp
Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
1,100 lb
Jaw Capacity
5-1/2 in
Lifting Point
Chain with Load Ring
Standards
ANSI B30.20
Locking Type
Automatic Self Locking
Jaw Material
Steel with Polyurethane Coating
Grip Type
Pads
Close Type
Automatic
Clamp Type
Nonmarring Plate Clamp
Attachment Type
Load Ring with Chain
Open Type
Automatic
Working Load Limit
1,102 lb
Minimum Jaw Opening
1 5/8 in
Maximum Jaw Opening
5 1/2 in

Description

Nonmarring Plate Clamp, Working Load Limit 1,102 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 1 5/8 in, Maximum Material Thickness 5 1/2 in, Minimum Jaw Opening 1 5/8 in, Maximum Jaw Opening 5 1/2 in, Material Steel, Clamp Type Nonmarring Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter Not Applicable, Grip Type Pads, Overall Height 8 1/8 in, Overall Width 8 3/4 in, Overall Depth 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.