Zoro Homepage

Plate Clamp, 1650 lb, 9/16 In

  • Mfr # 50238

  • Zoro # G5144115


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
1,650 lb
Overall Width
3 3/4 in
Lifting Point
Chain with Load Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50238
Zoro #
G5144115
UPC #
-
Country of Origin
France

Dimensions

Overall Width
3 3/4 in
Overall Height
5 1/8 in
Overall Depth
2 1/8 in
Minimum Material Thickness
0 in
Maximum Material Thickness
5/8 in

Details

Item
Plate Clamp
Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
1,650 lb
Jaw Capacity
9/16 in
Lifting Point
Chain with Load Ring
Jaw Material
Steel
Locking Type
Automatic Self Locking
Standards
ANSI B30.20
Grip Type
Teeth
Close Type
Automatic
Open Type
Automatic
Working Load Limit
1,653 lb
Clamp Type
Plate Clamp
Maximum Jaw Opening
5/8 in
Attachment Type
Load Ring with Chain
Minimum Jaw Opening
0 in

Description

Plate Clamp, Working Load Limit 1,653 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 0 in, Maximum Material Thickness 5/8 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 5/8 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter Not Applicable, Grip Type Teeth, Overall Height 5 1/8 in, Overall Width 3 3/4 in, Overall Depth 2 1/8 in, Standards ANSI B30.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.