Zoro Homepage

Plate Clamp, 2200 lb, 3/4 In

  • Mfr # 50248

  • Zoro # G5210633


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
2,200 lb
Overall Width
5 in
Lifting Point
Chain with Load Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50248
Zoro #
G5210633
UPC #
-
Country of Origin
France

Dimensions

Overall Width
5 in
Overall Height
6 3/4 in
Minimum Material Thickness
0 in
Maximum Material Thickness
3/4 in
Overall Depth
2 5/8 in

Details

Item
Plate Clamp
Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
2,200 lb
Jaw Capacity
3/4 in
Lifting Point
Chain with Load Ring
Jaw Material
Steel
Locking Type
Automatic Self Locking
Standards
ANSI B30.20
Maximum Jaw Opening
3/4 in
Grip Type
Teeth
Clamp Type
Plate Clamp
Attachment Type
Load Ring with Chain
Working Load Limit
2,205 lb
Open Type
Automatic
Close Type
Automatic
Minimum Jaw Opening
0 in

Description

Plate Clamp, Working Load Limit 2,205 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter Not Applicable, Grip Type Teeth, Overall Height 6 3/4 in, Overall Width 5 in, Overall Depth 2 5/8 in, Standards ANSI B30.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.