Plate Clamp, 3300 lb, 2-5/16 In
Mfr # 50308
Zoro # G8382437
product price: $1,983.99
/ea
Free Shipping & Returns
Key Features
Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
3,300 lb
Overall Width
6 3/4 in
Lifting Point
Chain with Load Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50308
Zoro #
G8382437
UPC #
-
Country of Origin
France
Dimensions
Overall Width
6 3/4 in
Overall Height
9 7/8 in
Overall Depth
3 1/4 in
Maximum Material Thickness
2 3/8 in
Minimum Material Thickness
1 5/8 in
Attachment Diameter
2 3/8 in
Details
Item
Plate Clamp
Operation
Horizontal Lift, Vertical Lift
Material
Steel
Capacity
3,300 lb
Safe Working Load
3,300 lb
Jaw Capacity
2-5/16 in
Lifting Point
Chain with Load Ring
Jaw Material
Steel
Standards
ANSI B30.20
Locking Type
Automatic Self Locking
Open Type
Automatic
Working Load Limit
3,307 lb
Clamp Type
Plate Clamp
Attachment Type
Load Ring with Chain
Maximum Jaw Opening
2 3/8 in
Grip Type
Teeth
Minimum Jaw Opening
1 5/8 in
Close Type
Automatic
Description
Plate Clamp, Working Load Limit 3,307 lb, Attachment Type Load Ring with Chain, Open Type Automatic, Close Type Automatic, Minimum Material Thickness 1 5/8 in, Maximum Material Thickness 2 3/8 in, Minimum Jaw Opening 1 5/8 in, Maximum Jaw Opening 2 3/8 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 3/8 in, Grip Type Teeth, Overall Height 9 7/8 in, Overall Width 6 3/4 in, Overall Depth 3 1/4 in, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.