Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue System, 400 ft., 310 lb., Kernmntle

  • Mfr # KT7400/AK

  • Zoro # G8130972


product price: $3,072.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Hardware Material
Aluminum, Steel
Length
400 ft
Includes
Carabiner
Standards
ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT7400/AK
Zoro #
G8130972
UPC #
-
Country of Origin
Mexico

Dimensions

Length
400 ft
Cable Dia.
3/8 in

Details

Item
Rescue and Descent System
Weight Capacity
310 lb
Hardware Material
Aluminum, Steel
Includes
Carabiner
Standards
ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
Color
Blue
Line Material
Kernmantle

Description

Rescue and Descent System, Cable Dia. 3/8 in, Color Blue, Hardware Material Aluminum, Steel, Includes Carabiner, Line Material Kernmantle, Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.