
Tracpac Lanyard, 6 ft. Length, 1 Leg(s), 310 lbs., one person Weight Capacity
Mfr # C106Z
Zoro # G7604963
product price:Â $88.75
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
310 lbs., one person
Color
Blue and Black
Standards
ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910
Number of Legs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C106Z
Zoro #
G7604963
UPC #
667143601664
Country of Origin
Mexico
Dimensions
Length
6 ft.
Strap Width
1 3/16 in.
Details
Item
Lanyard
Weight Capacity
310 lbs., one person
Color
Blue and Black
Standards
ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910
Number of Legs
1
Series
Tracpac
Anchorage End Connection
Self-locking snap hook
Tensile Strength
Shock Absorber: 5,700 lbs.
Lanyard Arm: 9,000 lbs.
Shock Absorbing Lanyard Type
Tubular polyester sleeve
Max. Working Load
310 lbs.
Anchorage Hook Gate Opening
3/4 in.
For Use With
Harness
Hardware Material
Zinc Dichromate
Description
Tracpac Lanyard,6ft./3/4" High-Abrasi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.