Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 40 ft. Lift

  • Mfr # 19713

  • Zoro # G101766925


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
46 lb
Hook Opening
0.9 in. - 1 in.
Housing Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19713
Zoro #
G101766925
UPC #
667143000955
Country of Origin
China

Dimensions

Housing Length
5.2 in
Housing Width
4.4 in

Details

Load Capacity
1,000 lb
Hoist Lift
40 ft
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
46 lb
Hook Opening
0.9 in. - 1 in.
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16, Overhead Hoist (underhung) code
Application
Building construction, infrastructure, and industry
Brake
Automatic brake with double pawl system
Includes
Tralift 0.5T Manual Chain Hoist, 40 ft corrosion resistant chain
Number of Falls
1

Description

The tralift manual chain hoist was developed for lifting in any situation and is ideally suited for use in building construction, infrastructure, and industry. Manufactured from high quality materials, the tralift hoist is rugged and reliable. The tralift manual chain hoist is suitable for handling relatively heavy objects while simultaneously reducing the physical effort of the user.
• Key Benefits: Compact, very economical, long-life
• Operates in temperatures between -40 and 140°F (-40 and 60°C)
• Capacity: 1000 lbs
• Chain Length/Lift: 30 ft.
• Number of Falls: 1
• Load Chain Size: 5 x 15 mm
• Hand Chain Size: 5 x 24 mm
• 360° swivel hook with overload opening indicators
• Automatic brake with double pawl system
• Tested to 150% of WLL
• Alloy load hook enables user to see if hook is deformed by overload
• Extra large hook latch
• Bolted hook latch
• Anti-corrosion treated lifting and handling line
• Meets or exceeds ANSI/ASME B30.16, Overhead Hoist (underhung) code
Perfect for lifting and handling equipment, lifting and positioning of building materials and sections, the removal and replacement of engines, and lifting and suspension of scenery and lifting systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.