Tralift Manual Chain Hoist, 10,000 lb. (5 Ton) Load Capacity, 15 ft. Lift

  • Mfr # 19760

  • Zoro # G8065456


product price:  $2,290.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10,000 lb
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
99 lb
Hook Opening
1.8 in - 1.9 in.
Housing Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19760
Zoro #
G8065456
UPC #
667143001129
Country of Origin
China

Dimensions

Housing Length
9 in
Housing Width
6.7 in
Housing Depth
6.7 in.
Manufacturers Warranty Length
1 Year

Details

Load Capacity
10,000 lb
Hoist Lift
15 ft
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
99 lb
Hook Opening
1.8 in - 1.9 in.
Item
Manual Chain Hoist
Brake
Automatic brake with double pawl system
Includes
Tralift 5T Manual Chain Hoist, 15 ft corrosion resistant chain
Standards
ANSI/ASME B30.16, Overhead Hoist (underhung) code
Series
tralift
Application
Building construction, infrastructure, and industry
Number of Falls
2

Description

Chain Hoist,Manual,5 tons,15 ft. Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.