Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 20 ft. Lift

  • Mfr # 19721

  • Zoro # G8065051


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
75 lb
Hook Opening
1.1 in. - 1.2 in.
Housing Length
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19721
Zoro #
G8065051
UPC #
667143000986
Country of Origin
China

Dimensions

Housing Length
6.2 in
Housing Width
5.3 in
Housing Depth
5.3 in.
Manufacturers Warranty Length
1 Year

Details

Load Capacity
2,000 lb
Hoist Lift
20 ft
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
75 lb
Hook Opening
1.1 in. - 1.2 in.
Item
Manual Chain Hoist
Brake
Automatic brake with double pawl system
Standards
ANSI/ASME B30.16, Overhead Hoist (underhung) code
Includes
Tralift 1T Manual Chain Hoist, 20 ft corrosion resistant chain
Series
tralift
Application
Building construction, infrastructure, and industry
Number of Falls
1

Description

Chain Hoist,Manual,1 tons,20 ft. Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.