Tralift Manual Chain Hoist, 3,000 lb. (1.5 Ton) Load Capacity, 20 ft. Lift

  • Mfr # 19731

  • Zoro # G8065121


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
84 lb
Hook Opening
1.2 in. - 1.3 in.
Housing Length
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19731
Zoro #
G8065121
UPC #
667143001037
Country of Origin
China

Dimensions

Housing Length
7.7 in
Housing Width
5.9 in
Housing Depth
5.9 in.
Manufacturers Warranty Length
1 Year

Details

Load Capacity
3,000 lb
Hoist Lift
20 ft
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
84 lb
Hook Opening
1.2 in. - 1.3 in.
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16, Overhead Hoist (underhung) code
Brake
Automatic brake with double pawl system
Includes
Tralift 1.5T Manual Chain Hoist, 20 ft corrosion resistant chain
Application
Building construction, infrastructure, and industry
Series
tralift
Number of Falls
1

Description

Chain Hoist,Manual,1-1/2 tons,20 ft Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.