Tralift Manual Chain Hoist, 40,000 lb. 20 Ton Load Capacity, 10 ft. Lift

  • Mfr # 19779

  • Zoro # G108455587


product price: $9,717.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
40,000 lb
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
110 lb
Housing Length
25. 3 in
Housing Width
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19779
Zoro #
G108455587
UPC #
667143001198
Country of Origin
China

Dimensions

Housing Length
25. 3 in
Housing Width
7.9 in

Details

Load Capacity
40,000 lb
Hoist Lift
10 ft
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
110 lb
Item
Manual Chain Hoist
Number of Falls
8
Standards
ANSI/ASME B30.16, Overhead Hoist (underhung) code
Application
Building construction, infrastructure, and industry
Brake
Automatic brake with double pawl system
Includes
Tralift 20T Manual Chain Hoist, 10 ft corrosion resistant chain

Description

The tralift manual chain hoist was developed for lifting in any situation and is ideally suited for use in building construction, infrastructure, and industry. Manufactured from high quality materials, the tralift hoist is rugged and reliable. The tralift manual chain hoist is suitable for handling relatively heavy objects while simultaneously reducing the physical effort of the user. Key Benefits: Compact, very economical, long-life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.