Tralift Manual Chain Hoist, 6,000 lb. (3 Ton) Load Capacity, 20 ft. Lift

  • Mfr # 19751

  • Zoro # G8065359


product price: $1,602.29
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
92 lb
Hook Opening
1.5 in. - 1.7 in.
Housing Length
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19751
Zoro #
G8065359
UPC #
667143001082
Country of Origin
China

Dimensions

Housing Length
7.7 in
Housing Width
5.9 in
Housing Depth
6.7 in.
Manufacturers Warranty Length
1 Year

Details

Load Capacity
6,000 lb
Hoist Lift
20 ft
Hoist Mount
Manual Chain Hoist
Pull to Lift Rated Load
92 lb
Hook Opening
1.5 in. - 1.7 in.
Item
Manual Chain Hoist
Includes
Tralift 3T Manual Chain Hoist, 20 ft corrosion resistant chain
Standards
ANSI/ASME B30.16, Overhead Hoist (underhung) code
Brake
Automatic brake with double pawl system
Series
tralift
Application
Building construction, infrastructure, and industry
Number of Falls
2

Description

Chain Hoist,Manual,3 tons,20 ft. Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.