Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Cable, Alloy Stl, 5/16 In. x 150 ft.

  • Mfr # 712109150K

  • Zoro # G8216652


product price: $1,170.82
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. TU 17
Material
Steel
Size
5/16 in
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
Working Load Limit
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712109150K
Zoro #
G8216652
UPC #
-
Country of Origin
France

Dimensions

Size
5/16 in
Cord Length
150 ft
Length
150 ft
Cord Diameter
5/16 in

Details

Item
Winch Cable
For Use With
Mfr. No. TU 17
Material
Steel
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
Working Load Limit
2,000 lb
Standards
RR-W-410D
Number of Strands
4x26 OR 5x26
Cord Material
Alloy Steel
Cord Type
Wire
Compatible Series
Tirfor T508/TU17
Compatible Load Capacity
2,000 lb
Operation
Lifting
Maximum Load Capacity
10,000 lb
Product Type
Wire Rope Assembly
Compatible Hoist Type
Electric Wire Rope Hoists
Compatible with Manufacturer Part Number
TU-17

Description

Winch Cable, Cord Diameter 5/16 in, Cord Length 150 ft, Maximum Load Capacity 10,000 lb, Compatible Load Capacity 2,000 lb, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Series Tirfor T508/TU17, Compatible with Grainger Part No. 6XXF6, 6XXG2, Compatible with Manufacturer Part Number TU-17, Cord Type Wire, Cord Material Alloy Steel, Number of Strands 4x26 OR 5x26, For Use With Mfr. No. TU 17, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.