Zoro Homepage

Winch Cable, Alloy Stl, 5/16 In. x 30 ft.

  • Mfr # 712109030K

  • Zoro # G8015856


product price: $600.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. TU 17, T 508
Material
Steel
Size
5/16 in
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
Working Load Limit
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712109030K
Zoro #
G8015856
UPC #
-
Country of Origin
France

Dimensions

Size
5/16 in
Cord Length
30 ft
Length
30 ft
Cord Diameter
5/16 in

Details

Item
Winch Cable
For Use With
Mfr. No. TU 17, T 508
Material
Steel
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
Working Load Limit
2,000 lb
Standards
RR-W-410D
Compatible Hoist Type
Electric Wire Rope Hoists
Operation
Lifting
Cord Material
Alloy Steel
Compatible Series
Tirfor T508/TU17
Compatible with Manufacturer Part Number
T-508, TU-17
Maximum Load Capacity
10,000 lb
Cord Type
Wire
Number of Strands
4x26 OR 5x26
Compatible Load Capacity
2,000 lb
Product Type
Wire Rope Assembly

Description

Winch Cable, Cord Diameter 5/16 in, Cord Length 30 ft, Maximum Load Capacity 10,000 lb, Compatible Load Capacity 2,000 lb, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Series Tirfor T508/TU17, Compatible with Grainger Part No. 6XXF6, 6XXG2, Compatible with Manufacturer Part Number T-508, TU-17, Cord Type Wire, Cord Material Alloy Steel, Number of Strands 4x26 OR 5x26, For Use With Mfr. No. TU 17, T 508, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.