Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Cable, Alloy Stl, 7/16 In. x 150 ft.

  • Mfr # 712809150K

  • Zoro # G7930912


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. TU28
Material
Steel
Size
7/16 in
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
Working Load Limit
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712809150K
Zoro #
G7930912
UPC #
-
Country of Origin
France

Dimensions

Size
7/16 in
Cord Length
150 ft
Length
150 ft
Cord Diameter
7/16 in

Details

Item
Winch Cable
For Use With
Mfr. No. TU28
Material
Steel
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
Working Load Limit
4,000 lb
Standards
RR-W-410D
Cord Material
Alloy Steel
Compatible Load Capacity
2,000 lb
Number of Strands
4x26 OR 5x26
Compatible Series
Tirfor T516/TU28
Cord Type
Wire
Maximum Load Capacity
20,000 lb
Product Type
Wire Rope Assembly
Compatible with Manufacturer Part Number
TU-28
Operation
Lifting
Compatible Hoist Type
Electric Wire Rope Hoists

Description

Winch Cable, Cord Diameter 7/16 in, Cord Length 150 ft, Maximum Load Capacity 20,000 lb, Compatible Load Capacity 2,000 lb, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Series Tirfor T516/TU28, Compatible with Grainger Part No. 6XXF8, 6XXG3, Compatible with Manufacturer Part Number TU-28, Cord Type Wire, Cord Material Alloy Steel, Number of Strands 4x26 OR 5x26, For Use With Mfr. No. TU28, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.