Zoro Homepage

Wire Rope Gripper Clamp, Capacity 2200 lb

  • Mfr # 0910980

  • Zoro # G7875664


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Wire Rope Clamp
Maximum Load Capacity
2,200 lb
Jaw Shape
Round Serrated
For Cable Type
Wire Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0910980
Zoro #
G7875664
UPC #
-
Country of Origin
Germany

Dimensions

Minimum Cable Diameter
0.19 in
Maximum Cable Diameter
0.38 in

Details

Item
Wire Rope Gripper
Material
Steel
Type
Wire Rope Clamp
Maximum Load Capacity
2,200 lb
Jaw Shape
Round Serrated
For Cable Type
Wire Rope
Includes Hot Latch
No
Includes Spring
No
Tool Series
Coni-Klam
Includes Swing Latch
No
Grip Type
Coni-Klam
Includes Locking Handle
No

Description

Wire Rope Gripper, Maximum Cable Diameter 0.38 in, For Cable Type Wire Rope, Maximum Load Capacity 2,200 lb, Grip Type Coni-Klam, Jaw Shape Round Serrated, Tool Series Coni-Klam, Includes Hot Latch No, Includes Locking Handle No, Includes Spring No, Includes Swing Latch No, Material Steel, Minimum Cable Diameter 0.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.